Zoro Homepage

Mains Power Connector, 115/230Vac, Male, Receptacle

  • Mfr # 1-1609112-4

  • Zoro # G305786958


product price: $11.85
/ea
Sold in multiples of 6 for $71.10

Key Features

Maximum Voltage
250 V
Current
15 A
Maximum Operating Temperature
104 Degrees F
Max. Temp.
40°C
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609112-4
Zoro #
G305786958
UPC #
-
Country of Origin
China

Details

Item
Low Profile Connector
Maximum Voltage
250 V
Current
15 A
Maximum Operating Temperature
104 Degrees F
Max. Temp.
40°C
Max. Voltage
250V AC
Current Rating
15 A
Features
Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.