Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL R/A HDR 7P+8S+3ACP

  • Mfr # 5-6450120-5

  • Zoro # G300939656


product price: $9.15
/ea
Sold in multiples of 20 for $183.00

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6450120-5
Zoro #
G300939656
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm; 7.62 mm; 2.54 mm
Max. Temp.
105°C
Contact Type
Pin
Contact Finish
Noble Metal Plated
Number of Rows
4
Number of Contacts
18
Current Rating
42 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.