Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL VERT HDR 3ACP+24S+3ACP ST

  • Mfr # 6600383-6

  • Zoro # G900940724


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Color
Black
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6600383-6
Zoro #
G900940724
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
7.62 mm; 2.54 mm
Connection Material
Copper Alloy, Tin
Terminal Type
Through Hole - Press-Fit
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Contact Finish
Noble Metal Plated
Current Rating
42 A
Number of Rows
4
Number of Contacts
30
Contact Type
Pin
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.