
MICRO-MATCH SMD FTE
Mfr # 8-338069-4
Zoro # G401064714
product price: $2.99
/eaSold in multiples of 900 for $2,691.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.9 mm
Length
22.4 mm
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-338069-4
Zoro #
G401064714
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
6.9 mm
Length
22.4 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Polyamide
Color
Red
Features
With Board Standoff and Vacuum Tape; Shrouded
Hole Center to Center
1.27 mm
Connector Type
Female-on-Board
Flammability Rating
UL 94 V-0
Contact Finish
Tin over Nickel
Number of Contacts
14
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Terminal Finish
Tin over Nickel; Tin Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.