Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO MNL HDR ASSY SINGLE ROW

  • Mfr # 2-1445096-3

  • Zoro # G300938642


product price: $1.75
/ea
Sold in multiples of 210 for $367.50

Key Features

Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445096-3
Zoro #
G300938642
UPC #
-
Country of Origin
China

Dimensions

Width
9.24 mm
Height
3.86 mm
Length
13 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
3 mm
Contact Type
Pin
Current Rating
5 A
Number of Contacts
3
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.