Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO STACK HDR ASSY 80P H=6.75

  • Mfr # 6376611-1

  • Zoro # G400939631


product price: $3.45
/ea
Sold in multiples of 55 for $189.75

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Current
0.5 A
Height
6.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6376611-1
Zoro #
G400939631
UPC #
-
Country of Origin
China

Dimensions

Height
6.75 mm
Contact Plating Thickness
11.81 µin

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.6 mm
Material
Liquid Crystal Polymer
Max. Temp.
85°C
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
0.5 A
Number of Contacts
80
Terminal Finish
Gold Flash
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.