
MICTOR RECEPT ASSY 76 POS.
Mfr # 2007212-2
Zoro # G201067427
product price: $37.59
/ea
Sold in multiples of 14 for $526.26
Key Features
For Use With
Plug Housing
Length
1.499 in
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007212-2
Zoro #
G201067427
UPC #
-
Country of Origin
United States
Dimensions
Length
1.499 in
Width
0.272 in
Height
6 mm
Contact Plating Thickness
3.81 to 6.35 µm
Details
Item
PCB Mount Receptacle
For Use With
Plug Housing
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Flammability Rating
UL 94 V-0
Number of Contacts
76
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.64 mm
Contact Type
Socket
Number of Rows
2
Terminal Type
Hybrid Surface Mount
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.