Zoro Homepage

MINI AMP-IN 22-18 AWG .008PTPPHBZ

  • Mfr # 3-640311-1

  • Zoro # G101017584


product price: $0.08
/ea
Sold in multiples of 8000 for $640.00

Key Features

Application
Printed Circuit Board
Features
Wire Insulation Support
Terminal Type
PCB Pin
Connection Type
Crimp
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640311-1
Zoro #
G101017584
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Features
Wire Insulation Support
Terminal Type
PCB Pin
Connection Type
Crimp
Max. Temp.
221 Degrees F
Wire Range
0.3 to 0.9 mm²
Contact Plating Material
Pre-Tin
Mounting Type
Stud Mount
Terminal Orientation
Straight
Insulation Dia
0.06 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.