Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI AMP-IN 22-18 AWG SNPB/PHBZ

  • Mfr # 770565-2

  • Zoro # G901018385


product price: $0.06
/ea
Sold in multiples of 7000 for $420.00

Key Features

Application
Printed Circuit Board
Connection Type
Crimp
Features
Wire Insulation Support
Wire Range
22 to 18 AWG
Terminal Type
PCB Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770565-2
Zoro #
G901018385
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Connection Type
Crimp
Features
Wire Insulation Support
Wire Range
22 to 18 AWG
Terminal Type
PCB Pin
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Mounting Type
Stud Mount
Contact Plating Material
Tin-Lead
Insulation Dia
0.06 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.