Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD I RECP STMPD

  • Mfr # 86442-1

  • Zoro # G001064664


product price: $0.51
/ea
Sold in multiples of 5000 for $2,550.00

Key Features

Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Type
Straight
Contact Finish
Pre-Tin Plated
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86442-1
Zoro #
G001064664
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Contact
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Type
Straight
Contact Finish
Pre-Tin Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
Hole Center to Center
3.18 mm
Terminal Finish
Pre-Tin Plated
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.