Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD IV REC HSG 2X50P

  • Mfr # 5-925370-0

  • Zoro # G700956833


product price: $4.49
/ea
Sold in multiples of 16 for $71.84

Key Features

Color
Green
Height
0.21 in
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
2
Length
4.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-925370-0
Zoro #
G700956833
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.21 in
Length
4.99 in

Details

Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
2
Material
Glass-Filled Polyamide
Contact Type
Socket
Number of Contacts
100
Connector Terminates To
Printed Circuit Board
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.