Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 27 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 5-102920-2

  • Zoro # G000979693


product price: $0.38
/ea
Sold in multiples of 208 for $79.04

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
27 AWG
Contact Material
Copper
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102920-2
Zoro #
G000979693
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
27 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476, CSA LR7189
Wire Type
Discrete Wire
Features
Wire Insulation Support
Application
Wire and Cable, Signal (Data)/Power
Insulation Dia
0.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.