Zoro Homepage

MULTIF.ASSY MK2 5P

  • Mfr # 1534075-5

  • Zoro # G201017248


product price: $2.35
/ea
Sold in multiples of 150 for $352.50

Key Features

Color
Natural
Insulation Material
Polyamide
Application
Signal
Current
6 A
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534075-5
Zoro #
G201017248
UPC #
-
Country of Origin
Czechia

Dimensions

Height
12 mm
Length
0.98 in
Contact Plating Thickness
3.81 to 6.35 µm

Details

Item
Connector
Color
Natural
Insulation Material
Polyamide
Application
Signal
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5 mm
Material
Polyamide
For Use With
PCB Frame
Wire Range
0.35 mm2
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Wire Type
Stranded
Current Rating
6 A
Number of Rows
1
Number of Contacts
5
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.