Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT T1 .8 BP FULL STN

  • Mfr # 1410420-1

  • Zoro # G601066488


product price: $45.85
/ea
Sold in multiples of 15 for $687.75

Key Features

For Use With
Printed Circuit Board
Number of Contacts
176
Number of Rows
11
Connector Type
Receptacle
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410420-1
Zoro #
G601066488
UPC #
-
Country of Origin
United States

Details

For Use With
Printed Circuit Board
Number of Contacts
176
Number of Rows
11
Connector Type
Receptacle
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.