Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT T2 7RW RTM MIXED DC

  • Mfr # 1410970-3

  • Zoro # G301066528


product price: $119.99
/ea
Sold in multiples of 17 for $2,039.83
Free Shipping & Returns

Key Features

Current Rating
1 A
Hole Center to Center
1.8 mm
Number of Contacts
112
Connector Terminates To
Printed Circuit Board
Number of Rows
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410970-3
Zoro #
G301066528
UPC #
-
Country of Origin
United States

Details

Current Rating
1 A
Hole Center to Center
1.8 mm
Number of Contacts
112
Connector Terminates To
Printed Circuit Board
Number of Rows
7
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.