Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 5 A, PCB

  • Mfr # 1461116-1

  • Zoro # G501017184


product price: $1.69
/ea
Sold in multiples of 47 for $79.43

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461116-1
Zoro #
G501017184
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 250V AC
Features
UL Coil Insulation Class B
Power Consumption - Relay
450 mW
Contact Material
AgSnO
Number of Poles
1
Switching Current
100mA @ 5V
Contact Limiting Making Current
5A
Insulation Clearance
.279 in
Contact Limiting Continuous Current
5A
Coil Resistance
320 Ω
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Rating
0.208333333333333A
Contact Voltage Rating
250 VAC
Switching Voltage
250 VAC
Contact Limiting Short-Time Current
5A
Insulation Creepage
.279 in
Coil Type
Monostable, DC
Protection Category
RTIII
Operating Temp. Range
70 to 85°C
Contact Limiting Breaking Current
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.