Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 3 A, PCB

  • Mfr # 3-1461491-0

  • Zoro # G001016816


product price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
3 A
Contact Rating (DC)
0.125 A @ 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1461491-0
Zoro #
G001016816
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
3 A
Contact Rating (DC)
0.125 A @ 30V DC
Number of Poles
1
Contact Material
AgNi
Power Consumption - Relay
120 mW
Features
UL Coil Insulation Class F; Bifurcated/Twin Contacts
Contact Voltage Rating
30 VDC, 250 VAC
Contact Limiting Continuous Current
3A
Coil Resistance
208 Ω
Insulation Creepage
.138 in
Contact Rating
0.125A
Operating Temp. Range
70 to 85°C
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Protection Category
RTIII
Coil Type
Monostable, DC
Contact Limiting Breaking Current
3A
Insulation Clearance
.138 in
Contact Limiting Making Current
3A
Switching Voltage
277 VAC, 125 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.