Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 18 AWG, PVC Insulated, Red

  • Mfr # 171510-2

  • Zoro # G600943087


product price: $1.49
/ea
Sold in multiples of 200 for $298.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
PVC
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171510-2
Zoro #
G600943087
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#4
Overall Length
0.685 in
Barrel Inside Dia.
2.03 to 3.05 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
PVC
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.079 to 0.12 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.