Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, M6 Stud Size, 6.64 mm², 600 V, PVC Insulated, Yellow

  • Mfr # 165019

  • Zoro # G400975127


product price: $0.59
/ea
Sold in multiples of 500 for $295.00

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165019
Zoro #
G400975127
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
M6
Overall Length
1.302 in
Barrel Inside Dia.
0.252 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
0.149 to 0.252 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.