Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN .175 DIA REC 20-16AWG PB

  • Mfr # 154740-1

  • Zoro # G200951949


product price: $0.29
/ea
Sold in multiples of 6000 for $1,740.00

Key Features

Insulation Coverage
None
Overall Length
12.6 mm
Wire Type
Discrete Wire
Seam
Open Barrel
Contact Plating Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154740-1
Zoro #
G200951949
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Overall Length
12.6 mm
Pin Length
3.18 mm

Details

Item
Pin Terminal
Insulation Coverage
None
Wire Type
Discrete Wire
Seam
Open Barrel
Contact Plating Material
Phosphor Bronze
Insulation Dia
0.059 to 0.083 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.