
Connector Contact, Size 16 Stud Size, 16 AWG, Crimp Termination Only
Mfr # 796964-1
Zoro # G201026196
product price: $18.29
/eaSold in multiples of 4 for $73.16
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Stud Size
Size 16
Contact Material
Copper
Wire Type
Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796964-1
Zoro #
G201026196
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
16 AWG
Stud Size
Size 16
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Wire Type
Discrete Wire
Application
Power, Wire and Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.