Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN HDR ASSY 23P MMATE LF

  • Mfr # 213768-4

  • Zoro # G800939309


product price: $57.15
/ea
Sold in multiples of 2 for $114.30

Key Features

Wire Connector Style
Low Profile Drawer
Type
Low Profile Drawer
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213768-4
Zoro #
G800939309
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.14 in
Height
0.69 in
Length
3.862 in

Details

Item
Connector
Wire Connector Style
Low Profile Drawer
Type
Low Profile Drawer
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Max. Temp.
130°C
Hole Center to Center
0.2 in
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Current Rating
7.5 A
Number of Contacts
23
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.