Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 6 mm², 600 V, Vinyl, PVC Insulated, Yellow

  • Mfr # 342197-1

  • Zoro # G700975612


product price: $0.48
/ea
Sold in multiples of 177 for $84.96

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Minimum Wire Size
3 mm²
Insulation Type
Vinyl, PVC
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342197-1
Zoro #
G700975612
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#6
Overall Length
28.19 mm
Barrel Inside Dia.
0.15 to 0.17 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Wire Type
Regular Wire
Features
Sheared Terminal
Seam
Standard, Closed Barrel
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.