Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HE13 IDC 90 4 P AWG 24

  • Mfr # 144273-4

  • Zoro # G601066891


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Color
Blue
Number of Rows
1
Max. Voltage
1000V
Height
8 mm
Length
10.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144273-4
Zoro #
G601066891
UPC #
-
Country of Origin
China

Dimensions

Height
8 mm
Length
10.96 mm
Max. Insulation Dia.
0.047 in

Details

Item
Connector
Color
Blue
Number of Rows
1
Max. Voltage
1000V
Connector Type
Receptacle
Material
PBT
Max. Temp.
125°C
Connection Material
Phosphor Bronze
For Use With
HE1302 Header
Terminal Type
Insulation Displacement Crimp
Wire Range
24 AWG
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
4
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.