Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PMD9P1B10M6RE

  • Mfr # 2267072-3

  • Zoro # G401052681


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Mounting Type
Through Hole
Dust Proof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267072-3
Zoro #
G401052681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Actuator Length
3.94 mm [ .155 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Mounting Type
Through Hole
Dust Proof
No
Low Profile
No
Actuator Style
Round
ESD Grounding Terminal
Without
Snap Action
Without
Illuminated
No
Number of Actuators
Dual
Tactile
No
Configuration (Pole-Throw)
Double Pole - Double Throw
Process Sealed
No
Temperature Rating
Standard
Actuator Color
Black
Contact Plating
Gold
Bushing Style
Unthreaded
Operating Function
On [On]
Case Material
Diallyl Phthalate (DAP)
Product Type
Switch
Support Bracket
Without
Actuator Material
Thermoplastic Polyester
Ganged
No
Actuator Profile
Extended
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.