Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POSITIVE LOCK 250 REC 22-18 AWG TPBR

  • Mfr # 63119-1

  • Zoro # G901026465


product price: $0.15
/ea
Sold in multiples of 6000 for $900.00

Key Features

Wire Size
.32-.82 mm2
Overall Length
.886 in
Terminal Type
Receptacle
Mating Tab Width
.25 in
Crimp Type
F-Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63119-1
Zoro #
G901026465
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.886 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.06 - .1 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.1 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Barrel Type
Open
Disconnect Type
Quick Connect
Fully Insulated
No
UL Rating
Recognized
Wire Insulation Support
With
Terminates To
Wire & Cable
Insertion Force
Low
Contact Base Material
Brass
Plating Material
Tin
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.