Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 1 A, Pin

  • Mfr # 1-1617598-7

  • Zoro # G700973717


product price: $79.69
/ea
Sold in multiples of 55 for $4,382.95
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617598-7
Zoro #
G700973717
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
SPDT
Contact Arrangement
1 Form C, SPDT, 1 C/O
Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
With
Actuating System
DC
Coil Power Rating (DC)
200 mW
Enclosure Type
Hermetically Sealed
Contact Current Rating
1A
Coil Resistance
125 Ω
Shock
75G's, 6ms
Transistor Driver
Without
Input Voltage
5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
MOSFET Driver
Without
Contact Current Class
Low Level to 1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.