PS0SXSH30=C1068

  • Mfr # 1-6609106-3

  • Zoro # G500983541


product price:  $26.15
/ea
Sold in multiples of 4 for $104.60

Key Features

Mount Angle
Vertical
Mount Style
Snap-In
Shield Style
None
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609106-3
Zoro #
G500983541
UPC #
-
Country of Origin
Mexico

Details

Mount Angle
Vertical
Mount Style
Snap-In
Shield Style
None
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Switch Type
DPST
Voltage Selection
2-Voltage
Fuse Options
Single
Type of Connector
IEC 320/C-14
Filtered
Yes
Output Type
.187" FASTON
Filter Type
Power Entry Module
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Input Voltage Select
Dual AC (Series/Parallel)
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.