Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 6 A, PCB

  • Mfr # 1-1393154-5

  • Zoro # G300973834


product price: $9.15
/ea
Sold in multiples of 20 for $183.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
6 A
Contact Rating (AC)
6 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393154-5
Zoro #
G300973834
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
20 to 25 mm
Product Width
.886 in
Product Height
1.18 in
Height Class (Mechanical)
25 to 30 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.102 in
Dimensions (L x W x H) (Approximate)
1.102 x .886 x 1.181 in

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
6 A
Contact Rating (AC)
6 A @ 240V AC
Contact Material
AgNi90/10
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Power Relay Type
Industrial Panel Plug-In
Insulation Clearance Between Contact & Coil
3 mm
Insulation Special Features
5000V Initial Surge Withstand Voltage between Contacts & Coil
Contact Voltage Rating
240 VAC
Operating Temperature Range
-40 to 70°C
Insulation Creepage Between Contact & Coil
.157 in
Coil Special Features
UL Coil Insulation Class F
Coil Resistance
4845 Ω
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
10mA @ 12V
Contact Current Rating (Max)
6A
Insulation Clearance Class
2.5 to 4 mm
Contact Limiting Making Current
12A
Environmental Category of Protection
RTII
Contact Number of Poles
4
Coil Power Rating Class
.5 to 1 VA
Contact Limiting Breaking Current
6A
Contact Current Class
5 to 10 A
Environmental Ambient Temperature (Max)
70°C
Contact Switching Voltage (Max)
240 VAC
Contact Arrangement
4 Form C (4 CO)
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Contact Limiting Short-Time Current
300 A
Coil Power Rating AC
.86 VA, 1 VA
Insulation Creepage Class
3 to 5.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.