Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 2X4 CAP PANEL MT STD TEMP KEY A NAT

  • Mfr # 1-1971775-4

  • Zoro # G701066890


product price: $0.61
/ea
Sold in multiples of 135 for $82.35

Key Features

Material
Glass-Filled PBT
Number of Rows
2
For Use With
TPA; Tab Contact; CPA; Plug Housing
Standards
UL E28476; UL Recognized
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971775-4
Zoro #
G701066890
UPC #
-
Country of Origin
United States

Dimensions

Height
23.05 mm

Details

Item
Housing
Material
Glass-Filled PBT
Number of Rows
2
For Use With
TPA; Tab Contact; CPA; Plug Housing
Standards
UL E28476; UL Recognized
Application
Power
Features
Circuit Identification Feature; Panel Mount Feature
Color
Natural
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Contact Type
Tab
Number of Contacts
8
Max. Temp.
105°C
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.