Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB DBL PIN 6P 15.00 PCB

  • Mfr # 1986713-6

  • Zoro # G900945972


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Connector Mounting Type
Board Mount
Number of Rows
2
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-6
Zoro #
G900945972
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Pin Length
.197 in
Screw Size
M5

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Connector Mounting Type
Board Mount
Number of Rows
2
Screw Flange
Without
Contact Base Material
Copper Alloy
Block Type
Stacking w/interlock
Current Rating (Max)
130 A
Connector Style
Header
Header Type
Header Only
Contact Mount
Through Hole
Centerline (Pitch)
.591 in
Wire Protection
With
Screw Plating Material
Nickel
Connector System
Wire-to-Component
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Number of Positions
6
Side Stackable
Yes
Mounting Angle
Straight
Screwless Terminal Block
No
Contact Current Rating (Max)
130 A
Interlock
With
Threaded Flange
Without
Housing Color
Green
Operating Temperature Range
-40 to 110°C
Wire Entry Angle
Side
Screw Material
Steel
Housing Material
PA 66
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.