Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 5 A, Plug-in, Solder

  • Mfr # 1393766-3

  • Zoro # G800983081


product price: $66.29
/ea
Sold in multiples of 2 for $132.58

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
12V DC
Current Rating
5 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393766-3
Zoro #
G800983081
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.165 in
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
12V DC
Current Rating
5 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Ambient Temperature (Max)
75°C
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
Coil Special Features
Sensitive Version
Contact Number of Poles
2
Contact Current Class
16 A, 5 to 10 A
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Resistance
10000 MΩ
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
150 to 200 mW
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating DC
180 mW
Operating Temperature Range
-55 to 75°C
Coil Resistance
800 Ω
Contact Current Rating (Max)
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.