Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 3 A, Plug-in, Solder

  • Mfr # 3-1393766-4

  • Zoro # G500983688


product price: $80.15
/ea
Sold in multiples of 3 for $240.45
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393766-4
Zoro #
G500983688
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in
Length Class (Mechanical)
25 to 30 mm
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Product Length
1.165 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Coil Power Rating Class
0 to 100 mW
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Resistance
10000 MΩ
Contact Number of Poles
2
Contact Current Class
2 to 5 A, 16 A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
3A
Coil Special Features
Sensitive Version
Coil Power Rating DC
85 mW
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Operating Temperature Range
-55 to 75°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Voltage Rating
120 VAC
Coil Resistance
2500 Ω
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.