R10S-E1Y1-J2.5K=R10

  • Mfr # 7-1393769-1

  • Zoro # G400985164


product price:  $43.35
/ea
Sold in multiples of 2 for $86.70

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature (Max)
75°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1393769-1
Zoro #
G400985164
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
20 to 25 mm
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
3A
Coil Special Features
Sensitive Version
Contact Number of Poles
1
Contact Switching Load (Min)
100mA @ 12V
Operating Temperature Range
-55 to 75°C
Coil Power Rating DC
10 mW
Coil Resistance
2500 Ω
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Power Rating Class
0 to 100 mW
Contact Arrangement
1 Form C (CO)
Actuating System
DC
Contact Current Class
2 to 5 A, 16 A
Coil Magnetic System
Monostable, DC
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.