Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10S-E2Y1-J2.5K=R10

  • Mfr # 8-1393769-2

  • Zoro # G100984603


product price: $87.65
/ea
Sold in multiples of 2 for $175.30
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Contact Switching Load (Min)
100mA @ 12V
Product Length
.949 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393769-2
Zoro #
G100984603
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Contact Switching Load (Min)
100mA @ 12V
Environmental Category of Protection
RTI
Contact Number of Poles
1
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating DC
10 mW
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
120 VAC
Contact Current Rating (Max)
3A
Contact Arrangement
1 Form C (CO)
Coil Power Rating Class
0 to 100 mW
Operating Temperature Range
-55 to 75°C
Actuating System
DC
Contact Current Class
2 to 5 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature (Max)
75°C
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
70 to 85°C
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
2500 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.