Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT PIDG FASTON 187 LIF 22-18

  • Mfr # 184268-1

  • Zoro # G300975203


product price: $0.55
/ea
Sold in multiples of 182 for $100.10

Key Features

Wire Size
.3-.9 mm2
Overall Length
.799 in
Mating Retention Type
Dimple
Connection Capacity
Single
Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184268-1
Zoro #
G300975203
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.3-.9 mm2
Overall Length
.799 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Width
.187 in

Details

Mating Retention Type
Dimple
Connection Capacity
Single
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect
UL Flammability Rating
UL 94V-0
Crimp Type
F-Crimp
Insulation Material
Nylon
Insulated
Yes
Wire Insulation Support
With
Plating Material
Tin
Fully Insulated
No
Terminal Orientation
Straight
Voltage (Max)
300 V
Insertion Force
Low
Barrel Color
Red
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.