Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REC HSG LP EI SER CONN

  • Mfr # 172142-4

  • Zoro # G600955189


product price: $0.23
/ea
Sold in multiples of 388 for $89.24

Key Features

Number of Rows
1
Height
6.7 mm
Standards
UL; CSA Certified
Material
Nylon
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172142-4
Zoro #
G600955189
UPC #
-
Country of Origin
India

Dimensions

Height
6.7 mm
Length
12 mm

Details

Item
Connector
Number of Rows
1
Standards
UL; CSA Certified
Material
Nylon
Application
Power, Signal
Color
Natural
Max. Voltage
250V AC; 350V DC
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Crimp
Contact Type
Socket
Current Rating
2 A
Hole Center to Center
2.5 mm
Max. Temp.
95°C
Number of Contacts
4
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.