
RECEPT PIDG FASTON 12-10 250
Mfr # 8-640907-1
Zoro # G700976275
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Wire Size
12 - 10 AWG
Overall Length
1.012 in
Terminal Type
Receptacle
Voltage (Max)
300 V
Fully Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-640907-1
Zoro #
G700976275
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 - 10 AWG
Overall Length
1.012 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.018 in
Wire Insulation Diameter (Max)
.25 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.