
PCB, Socket, PCB Relay, 16 A, PCB, Plug-in
Mfr # 7-1393239-3
Zoro # G401017772
product price: $5.45
/eaSold in multiples of 20 for $109.00
Key Features
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
16 A
Contact Material
AgSnO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1393239-3
Zoro #
G401017772
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
16 A
Contact Material
AgSnO
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Number of Poles
1
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Contact Limiting Making Current
30A
Contact Rating
16A
Operating Temp. Range
70 to 85°C
Contact Limiting Continuous Current
16A
Contact Limiting Short-Time Current
16A
Coil Resistance
360 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
16A
Insulation Creepage
10 mm [ .394 in ]
Protection Category
RTII
Coil Type
Monostable, DC
Switching Voltage
400V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.