Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 8 A, PCB

  • Mfr # 7-1415538-8

  • Zoro # G001018377


product price: $3.99
/ea
Sold in multiples of 40 for $159.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Features
WG Product in Accordance with IEC 60335-1; UL Coil Insulation Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415538-8
Zoro #
G001018377
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Features
WG Product in Accordance with IEC 60335-1; UL Coil Insulation Class F
Number of Poles
2
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Protection Category
RTII
Insulation Creepage
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Contact Limiting Making Current
15A
Switching Voltage
400V AC
Contact Limiting Breaking Current
8A
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Contact Limiting Continuous Current
8A
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Short-Time Current
8A
Contact Rating
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
360 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.