Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 8 A, PCB, Plug-in

  • Mfr # 2-1419108-0

  • Zoro # G701017649


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
8 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419108-0
Zoro #
G701017649
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
8 A
Number of Poles
2
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
1440 Ω
Contact Limiting Continuous Current
8A
Contact Limiting Breaking Current
8A
Switching Voltage
400 VAC
Protection Category
RTII
Insulation Creepage
.394 in
Insulation Clearance
.394 in
Contact Limiting Making Current
15 A
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Contact Rating
0.333333333333333A
Operating Temp. Range
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.