Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 8 A, PCB

  • Mfr # 1393224-8

  • Zoro # G701025422


product price: $4.49
/ea
Sold in multiples of 40 for $179.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
6V DC
Current Rating
8 A
Power Consumption - Relay
222 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393224-8
Zoro #
G701025422
UPC #
-
Country of Origin
Czechia

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
6V DC
Current Rating
8 A
Power Consumption - Relay
222 mW
Contact Material
AgNi0.15
Number of Poles
1
Contact Limiting Breaking Current
8A
Operating Temp. Range
50 to 70°C
Protection Category
RTIII
Contact Limiting Making Current
8A
Insulation Clearance
.315 in
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
162 Ω
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Contact Rating
0.333333333333333A
Contact Limiting Short-Time Current
8A
Insulation Creepage
.315 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.