Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 16 A, PCB

  • Mfr # 5-1415899-1

  • Zoro # G101026135


product price: $1.99
/ea
Sold in multiples of 40 for $79.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415899-1
Zoro #
G101026135
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Number of Poles
1
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Material
AgSnO
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Making Current
80A
Protection Category
RTII
Coil Type
Monostable, DC
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Breaking Current
16A
Contact Limiting Continuous Current
16A
Coil Resistance
5730 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Contact Limiting Short-Time Current
16A
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250V AC
Contact Rating
16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.