Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 16 A, PCB

  • Mfr # 6-1415899-4

  • Zoro # G801026619


product price: $3.15
/ea
Sold in multiples of 3000 for $9,450.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
16 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415899-4
Zoro #
G801026619
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
16 A
Contact Material
AgNi90/10
Number of Poles
1
Features
UL Coil Insulation Class F
Power Consumption - Relay
420 mW
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
16A
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Making Current
30A
Switching Voltage
400V AC
Contact Voltage Rating
250V AC
Protection Category
RTII
Contact Limiting Breaking Current
16A
Operating Temp. Range
85 to 105°C
Coil Resistance
60 Ω
Contact Limiting Short-Time Current
16A
Coil Type
Monostable, DC
Contact Rating
16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.