Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 16 A, 1 Pins, PCB

  • Mfr # 1-2158100-3

  • Zoro # G801026251


product price: $2.15
/ea
Sold in multiples of 60 for $129.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
5V DC
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2158100-3
Zoro #
G801026251
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
29 x 12.7 x 15.7 mm

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
5V DC
Current Rating
16 A
Contact Rating (DC)
16 A @ 300V DC
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
0.53W
Features
UL Coil Insulation Class F
Contact Voltage Rating
250 VAC, 300 VDC
Switching Current
100mA @ 12V
Contact Rating
16 A
Coil Type
Monostable, DC
Coil Resistance
47 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
300 VDC, 400 VAC
Insulation Clearance
.394 in
Contact Limiting Breaking Current
16 A
Contact Limiting Making Current
16 A
Contact Limiting Short-Time Current
30 A
Protection Category
RTII
Insulation Creepage
.394 in
Operating Temp. Range
50 to 70°C
Contact Limiting Continuous Current
16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.