Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 19P 5.08 PCB

  • Mfr # 1-1986712-9

  • Zoro # G400974953


product price: $22.39
/ea
Sold in multiples of 3 for $67.17

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Screwless Terminal Block
Yes
Number of Rows
2
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986712-9
Zoro #
G400974953
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Screwless Terminal Block
Yes
Number of Rows
2
Screw Flange
Without
Number of Positions
19
Contact Current Rating (Max)
16 A
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Side Stackable
No
Interlock
Without
Header Type
Header Only
Contact Base Material
Copper Alloy
Wire Entry Angle
Side
Threaded Flange
Without
Centerline (Pitch)
.2 in
Connector System
Wire-to-Board
Current Rating (Max)
16 A
Connector Mounting Type
Board Mount
Wire Protection
With
Lever Color
White
Housing Color
Green
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight
Operating Temperature Range
-40 to 110°C
Block Type
Spring Terminal Block
Connector Style
Header
Contact Mount
Through Hole
Housing Material
PA 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.