
SCREWLESS SW 24P 5.0 PCB
Mfr # 2-1986711-4
Zoro # G400974632
product price: $35.39
/ea
Sold in multiples of 6 for $212.34
Key Features
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
Straight
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Housing Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1986711-4
Zoro #
G400974632
UPC #
-
Country of Origin
Italy
Dimensions
Pin Length
3.5 mm [ .138 in ]
Details
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
Straight
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Housing Material
Polyamide
Wire Entry Angle
Side
Current Rating (Max) (A)
16
Centerline
5 mm [ .197 in ]
Screwless Terminal Block
Yes
Interlock
Without
Housing Color
Green
Number of Positions
24
Side Stackable
Yes
Number of Rows
1
Screw Flange
Without
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Threaded Flange
Without
Lever Color
White
Voltage (VAC)
300
Shrouded
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.