Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 4P 5.08 PCB

  • Mfr # 1986712-4

  • Zoro # G300974817


product price: $2.85
/ea
Sold in multiples of 25 for $71.25

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Block Type
Spring Terminal Block
Operating Temperature Range
-40 to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986712-4
Zoro #
G300974817
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Side Stackable
No
Block Type
Spring Terminal Block
Operating Temperature Range
-40 to 110°C
Contact Base Material
Copper Alloy
Number of Rows
2
Contact Current Rating (Max)
16 A
Connector System
Wire-to-Board
Wire Protection
With
Current Rating (Max)
16 A
Housing Color
Green
Housing Material
PA 66
Circuit Application
Power & Signal
Number of Positions
4
Contact Mount
Through Hole
Header Type
Header Only
Contact Mating Area Plating Material
Tin
Interlock
Without
Screwless Terminal Block
Yes
Threaded Flange
Without
Connector Mounting Type
Board Mount
Centerline (Pitch)
.2 in
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Straight
Wire Entry Angle
Side
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.