Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6, M3.5 Stud Size, 300 V, Nylon Insulated, Red

  • Mfr # 8-1377173-5

  • Zoro # G701026160


product price: $0.45
/ea
Sold in multiples of 200 for $90.00

Key Features

Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Nylon
Stud Size
#6, M3.5
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1377173-5
Zoro #
G701026160
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
#6, M3.5
Stud Diameter
.145 in
Wire Insulation Diameter
.105 to .14 in
Tongue Thickness
.031 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Barrel Type
Closed Barrel
Terminal Orientation
Straight
Wire/Cable Type
Regular Wire
Plating Material
Copper, Tin
Shape Code
SPADE-020
Wire Insulation Support
With
Support Style
Insulation Support
Heavy Duty
No
Barrel Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.