Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMPM STR CABLE PLUG

  • Mfr # 2157248-1

  • Zoro # G600945920


product price: $64.19
/ea
Sold in multiples of 2 for $128.38

Key Features

Impedance
50 Ω
Connector Style
Plug
Dielectric Material
PTFE
Detent
Smooth Bore
Number of Positions
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157248-1
Zoro #
G600945920
UPC #
-
Country of Origin
United States

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.187 in

Details

Impedance
50 Ω
Connector Style
Plug
Dielectric Material
PTFE
Detent
Smooth Bore
Number of Positions
1
Center Contact Plating Material
Gold
RF Connector Coupling Mechanism
Push-On
Additional Features
VITA 67
Port Configuration
Single Port
Connector Interface
SMPM
Number of Coaxial Contacts
1
RF Contact Captivation Method
Mechanical
Operating Temperature Range
-65 -165 °C
Center Contact Material
Beryllium Copper
Body Plating Material
Gold
Termination Method to Wire & Cable
Solder
Cable Connector Orientation
Straight
Connector Mounting Type
Panel
Body Finish
Plated
RF Contact Spacing
.24 in
Body Material
Beryllium Copper
Mating Force
Low Force
Operating Frequency
26 GHz
Cable Type
.047 Semi-Rigid or Flex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.